Zoro Homepage

Welding Fume Extractor Arm, 84" L

  • Mfr # EA78

  • Zoro # G816451826


product price: $2,435.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Series
EA
Overall Length
84 in
Product Type
Fume Extraction Arm
Extraction Arm Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA78
Zoro #
G816451826
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
84 in
Extraction Arm Diameter
8 in

Details

Series
EA
Item
Welding Fume Extractor Arm
Product Type
Fume Extraction Arm

Description

Welding Fume Extractor Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.