Shop EXTREME MAX
See all product information
Create Account
3005.4233 24" Commercial-Grade Screening Rake for Beach and Lawn Care with 66" Handle
- Mfr # 3005.4233
- Zoro # G502591065
product price:Â
$
95.55
/ea
Key Features
Handle Length
66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3005.4233
- Zoro #
- G502591065
- UPC #
- -
- Country of Origin
- China
- Item
- Beach and Lawn Screening Rake
Dimensions
- Overall Width of Tines
- 24 in
- Handle Length
- 66 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.