Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100G SR4 QSFP28 100M MPO CONNECTOR MULTI-MODE MSA P/N EQPT1H4SR4UCM100.

  • Mfr # 100G-SR4-QSFP100M

  • Zoro # G514909162


product price: $1,402.99
/ea
Free Shipping & Returns

Key Features

Network Technology
100GBase-SR4
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) MPO 100GBase-SR4 Network
Compatibility
MSA Compliant
Ethernet Technology
100 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100G-SR4-QSFP100M
Zoro #
G514909162
UPC #
644728044573
Country of Origin
China

Details

Network Technology
100GBase-SR4
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) MPO 100GBase-SR4 Network
Compatibility
MSA Compliant
Ethernet Technology
100 Gigabit Ethernet
Total Number of Ports
1
Fiber Mode Supported
Multi-mode
Connector Type
MPO
Item
QSFP28

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.