Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1200 WATT AC POE POWER SUPPLY MODULE - FRONT TO BACK AIRFLOW

  • Mfr # XN-ACPWR-1200W-FB

  • Zoro # G722446541


product price: $1,569.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
122°F (50°C)
Frequency
63 Hz
Minimum Operating Temperature
32°F (0°C)
Compatibility
Extreme Networks Switches: 5420F-16MW-32P-4XE 5420M-24W-4YE 5420M-48W-4YE 5420M-16MW-32P-4YE
Input Voltage
120 V AC, 230 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XN-ACPWR-1200W-FB
Zoro #
G722446541
UPC #
190017705842
Country of Origin
China

Details

Maximum Operating Temperature
122°F (50°C)
Frequency
63 Hz
Minimum Operating Temperature
32°F (0°C)
Compatibility
Extreme Networks Switches: 5420F-16MW-32P-4XE 5420M-24W-4YE 5420M-48W-4YE 5420M-16MW-32P-4YE
Input Voltage
120 V AC, 230 V AC
Item
Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.