210-SERIES 12 PORT 10/100/1000BASE-T 2 1GBE UNPOPULATED SFP PORTS 1 FIXED AC PSU

  • Mfr # 16566

  • Zoro # G814897657


product price:  $728.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Manageable
Yes
Depth
10 in
Ethernet Technology
Gigabit Ethernet
Total Number of Network Ports
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16566
Zoro #
G814897657
UPC #
644728165667
Country of Origin
China

Dimensions

Depth
10 in
Width
8.2 in
Height
1.7 in

Details

Environmentally Friendly
Yes
Manageable
Yes
Ethernet Technology
Gigabit Ethernet
Total Number of Network Ports
12
Total Number of Expansion Slots
2
Package Contents
210-12t-GE2 Ethernet Switch, (1) Fixed AC PSU, (1) Power Cord
Port/Expansion Slot Details
(2) Gigabit Ethernet Expansion Slot, 1(2) Gigabit Ethernet Network
Expansion Slot Type
SFP
Power Source
Power Supply
Number of SFP Slots
2
Network Technology
1000Base-X, 10/100/1000Base-T
Media Type Supported
Optical Fiber, Twisted Pair
Item
Ethernet Switch
Series
210

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.