25G/10G LR DUAL RATE SFP28 10KM LC SINGLE MODE MSA ESPT251LR1LCL1DR
- Mfr # 25/10G-LR-SFP10KM
- Zoro # G516151026
product price:Â
$
2,680.99
/ea
Free Shipping & Returns
Key Features
Max. Distance - Fiber Optic Cable
10 km
For Use With
Optical Network
Connector Type
LC Network - Male
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25/10G-LR-SFP10KM
- Zoro #
- G516151026
- UPC #
- -
- Country of Origin
- China
Details
- Max. Distance - Fiber Optic Cable
- 10 km
- For Use With
- Optical Network
- Connector Type
- LC Network - Male
- Number of Ports
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.