40G LR4 QSFP+ 10KM LC CONNECTOR SINGLE-MODE MSA P/N EQPT404LR4LCL100.

  • Mfr # 40G-LR4-QSFP10KM

  • Zoro # G014909099


product price:  $9,729.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Fiber Mode Supported
Single-mode
Ethernet Technology
40 Gigabit Ethernet
Total Number of Ports
1
Connector Type
LC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40G-LR4-QSFP10KM
Zoro #
G014909099
UPC #
644728044085
Country of Origin
Malaysia

Details

Media Type Supported
Optical Fiber
Fiber Mode Supported
Single-mode
Ethernet Technology
40 Gigabit Ethernet
Total Number of Ports
1
Connector Type
LC
Network Technology
40GBase-LR4
Item
QSFP+

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.