Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40GB 40GBASE-LR4 SMF QSFP+

  • Mfr # 40GB-LR4-QSFP

  • Zoro # G314909102


product price: $10,120.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Ethernet Technology
40 Gigabit Ethernet
Interfaces/Ports Details
(1) LC Duplex 40GBase-LR4 Network
Network Technology
40GBase-LR4
Compatibility
MSA CompliantEnterasys 7100 Series Switches: 712471487124T7148T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40GB-LR4-QSFP
Zoro #
G314909102
UPC #
644728002740
Country of Origin
China

Details

Media Type Supported
Optical Fiber
Ethernet Technology
40 Gigabit Ethernet
Interfaces/Ports Details
(1) LC Duplex 40GBase-LR4 Network
Network Technology
40GBase-LR4
Compatibility
MSA CompliantEnterasys 7100 Series Switches: 712471487124T7148T
Total Number of Ports
1
Fiber Mode Supported
Single-mode
Connector Type
LC
Item
QSFP+

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.