Shop EXTREME NETWORKS
See all product information
Create Account
5520 48 1000BASE-X SFP MACSEC CAPABLE PORTS 2 STACKING/QSFP28 PORTS 1 UNPOPULATE
- Mfr # 5520-48SE-ACDC-BASE-TA
- Zoro # G522916541
product price:Â
$
16,709.99
/ea
Free Shipping & Returns
Key Features
Width
17.4 in
Speed
12.50 Gbps
Depth
17.4 in
Input Voltage
120 V AC
Height
1.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5520-48SE-ACDC-BASE-TA
- Zoro #
- G522916541
- UPC #
- 644728103720
- Country of Origin
- Taiwan, Province of China
- Item
- Ethernet Switch
- Speed
- 12.50 Gbps
- Input Voltage
- 120 V AC
Dimensions
- Width
- 17.4 in
- Depth
- 17.4 in
- Height
- 1.7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.