8 PORT 10/100/1000BASE-T POE+ HALF/FULL DUPLEX 4X1/2.5G UNPOPULATED S
- Mfr # X435-8P-4S
- Zoro # G014883191
product price:Â
$
1,143.99
/ea
Free Shipping & Returns
Key Features
Width
12.6"
Height
1.7"
Depth
7.9"
Mounting
Wall, Rack
PoE (RJ-45) Port
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X435-8P-4S
- Zoro #
- G014883191
- UPC #
- 644728046058
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 12.6"
- Height
- 1.7"
- Depth
- 7.9"
Details
- Item
- Ethernet Switch
- Mounting
- Wall, Rack
- PoE (RJ-45) Port
- Yes
- PoE Budget
- 124 W
- Ethernet Technology
- Gigabit Ethernet, 2.5 Gigabit Ethernet
- Network Technology
- 10/100/1000Base-T, 2.5GBase-X
- Total Number of Network Ports
- 8
- Expansion Slot Type
- SFP (mini-GBIC)
- Media Type Supported
- Optical Fiber, Twisted Pair
- Power Source
- Power Supply
- Uplink Port
- Yes
- Port/Expansion Slot Details
- 8 x Gigabit Ethernet PoE+, 4 x 2.5 Gigabit Ethernet Expansion Slot
- Manageable
- Yes
- Number of SFP Slots
- 4
- Total Number of Expansion Slots
- 4
- Series
- X430
- Modular
- Yes
- Layer Supported
- 2
- Mounting Type
- Wall Mountable, Rack-mountable
Description
X435-8P-4S 8 PORT 10/100/1000BASE-T POE+ HALF/FULL DUPLEX 4X1/2.5G UNPOPULATED S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.