DC 800W PSU FRONT TO BACK AIRFLOW FOR USE IN 7520 7720

  • Mfr # XN-DCPWR-800W-F

  • Zoro # G122446776


product price: $3,184.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Extreme Networks Switches:75207720
Height
1.6 in
Maximum Operating Temperature
131°F (55°C)
Depth
8.1 in
Input Voltage
-48 V DC, -60 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XN-DCPWR-800W-F
Zoro #
G122446776
UPC #
644728054114
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.6 in
Depth
8.1 in
Width
3.2 in

Details

Compatibility
Extreme Networks Switches:75207720
Item
Power Supply
Maximum Operating Temperature
131°F (55°C)
Input Voltage
-48 V DC, -60 V DC
Minimum Operating Temperature
32°F (0°C)
Output Power
800 W
Features
Front-to-back Airflow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.