EXTREME 7720-32C WITH BACK TO FRONT AIR FLOW. SUPPORTS 32X40/100G AC WITH DUAL P
Mfr # 7720-32C-AC-R
Zoro # G614897628
product price:Â $49,336.99
/ea
Free Shipping & Returns
Key Features
Power Consumption
405 W
Ethernet Technology
100 Gigabit Ethernet, Gigabit Ethernet
Expansion Slot Type
QSFP28
Networking Standards
IEEE 802.3bm, IEEE 802.3, IEEE 802.3ba, IEEE 802.3by, IEEE 802.3ae, IEEE 802.3ab
Power Source
Power Supply
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7720-32C-AC-R
Zoro #
G614897628
UPC #
644728054459
Country of Origin
Taiwan, Province of China
Dimensions
Depth
22.4 in
Height
1.7 in
Width
17.3 in
Details
Power Consumption
405 W
Ethernet Technology
100 Gigabit Ethernet, Gigabit Ethernet
Expansion Slot Type
QSFP28
Networking Standards
IEEE 802.3bm, IEEE 802.3, IEEE 802.3ba, IEEE 802.3by, IEEE 802.3ae, IEEE 802.3ab
Power Source
Power Supply
Total Number of Expansion Slots
32
Network (RJ-45)
Yes
Network Technology
10/100/1000Base-T, 100GBase-X
Port/Expansion Slot Details
(2) 100 Gigabit Ethernet Network, 3(2) 100 Gigabit Ethernet Expansion Slot
Uplink Port
Yes
Stack Port
Yes
Manageable
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Total Number of Network Ports
2
Item
Ethernet Switch
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.