Shop EXTREME NETWORKS
See all product information
Create Account
Extreme 7720-32C with Front to Back air flow. Supports 32x40/100G with dual AC power supplies six f
- Mfr # 7720-32C-AC-F
- Zoro # G321706725
product price:Â
$
44,833.99
/ea
Free Shipping & Returns
Key Features
Height
1.7 in
Depth
22.4 in
Width
17.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7720-32C-AC-F
- Zoro #
- G321706725
- UPC #
- 644728054442
- Country of Origin
- Taiwan, Province of China
- Item
- Ethernet Switch
Dimensions
- Height
- 1.7 in
- Depth
- 22.4 in
- Width
- 17.3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.