Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXTREMECLOUD IQ CONTROLLER - EXPANDABLE TO 5000 APS/DEFENDERS AND 1000 SW

  • Mfr # E3125

  • Zoro # G121708394


product price: $98,123.99
/ea
Free Shipping & Returns

Key Features

High Availability Supported
Yes
Rack Height
1U
Total Number of Network Ports
2
Product Line
ExtremeCloud
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3125
Zoro #
G121708394
UPC #
644728058952
Country of Origin
Taiwan, Province of China

Dimensions

Rack Height
1U
Height
1.7 in
Width
17.3 in

Details

High Availability Supported
Yes
Item
Network Management Appliance
Total Number of Network Ports
2
Product Line
ExtremeCloud
Frequency
63 Hz, 47 Hz
Form Factor
Rack-mountable

Description

ITCHES (REQUIRES SEPARATE ACTIVATION KEY)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.