Shop EXTREME NETWORKS
See all product information
Create Account
EXTREMESWITCHING 5320 24X10/100/1000BASET FDX/HDX POE+ 8X10G UNPOPULATED SFP+ MA
- Mfr # 5320-24P-8XE
- Zoro # G914887510
product price:Â
$
5,253.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Optical Fiber, Twisted Pair
Total Number of Expansion Slots
8
Expansion Slot Type
SFP+
Ethernet Technology
Gigabit Ethernet, 10 Gigabit Ethernet
Power Source
Power Supply
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5320-24P-8XE
- Zoro #
- G914887510
- UPC #
- 644728053223
- Country of Origin
- Taiwan, Province of China
- Item
- Ethernet Switch
- Media Type Supported
- Optical Fiber, Twisted Pair
- Total Number of Expansion Slots
- 8
- Expansion Slot Type
- SFP+
- Ethernet Technology
- Gigabit Ethernet, 10 Gigabit Ethernet
- Power Source
- Power Supply
- Number of Power Supplies Installed
- 1
- Network (RJ-45)
- Yes
- Network Technology
- 10/100/1000Base-T, 10GBase-X
- Total Number of Network Ports
- 24
- Port/Expansion Slot Details
- 8 x 10 Gigabit Ethernet Expansion Slot, 24 x Gigabit Ethernet PoE+
- Number of SFP+ Slots
- 8
- PoE (RJ-45) Port
- Yes
- Series
- 5000
- Modular
- Yes
- Product Line
- ExtremeSwitching
- Layer Supported
- 2
- Network Standard
- 10GBase-X, 10/100/1000Base-T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.