EXTREMESWITCHING 5320 48X10/100/1000BASET FDX/HDX POE+ 8X10G UNPOPULATED SFP+ MA
- Mfr # 5320-48P-8XE
- Zoro # G614887476
product price:Â
$
8,296.99
/ea
Free Shipping & Returns
Key Features
Network (RJ-45)
Yes
Layer Supported
2
Media Type Supported
Twisted Pair, Optical Fiber
Modular
Yes
Expansion Slot Type
SFP+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5320-48P-8XE
- Zoro #
- G614887476
- UPC #
- 644728053247
- Country of Origin
- Taiwan, Province of China
- Item
- Ethernet Switch
- Network (RJ-45)
- Yes
- Layer Supported
- 2
- Media Type Supported
- Twisted Pair, Optical Fiber
- Modular
- Yes
- Expansion Slot Type
- SFP+
- Number of SFP+ Slots
- 8
- Network Standard
- 10GBase-X, 10/100/1000Base-T
- Ethernet Technology
- 10 Gigabit Ethernet, Gigabit Ethernet
- PoE (RJ-45) Port
- Yes
- Number of Power Supplies Installed
- 1
- Total Number of Network Ports
- 48
- Total Number of Expansion Slots
- 8
- Port/Expansion Slot Details
- 48 x Gigabit Ethernet PoE+, 8 x 10 Gigabit Ethernet Expansion Slot
- Power Source
- Power Supply
- Product Line
- ExtremeSwitching
- Series
- 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.