Shop EXTREME NETWORKS
See all product information
Create Account
EXTREMESWITCHING 5420F 24 1000BASE-X SFP 2 STACKING/SFP-DD 4 10G UNPOPULATED SFP
Mfr # 5420F-24S-4XE
Zoro # G514883103
product price:Â $8,469.99
/ea
Free Shipping & Returns
Key Features
Expansion Slot Type
SFP+, SFP (mini-GBIC), SFP-DD
Total Number of Expansion Slots
30
Number of SFP Slots
24
Port/Expansion Slot Details
24 x Gigabit Ethernet Expansion Slot, 2 x Stack, 4 x 10 Gigabit Ethernet Expansion Slot
Power Source
Power Supply
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5420F-24S-4XE
- Zoro #
- G514883103
- UPC #
- 644728051984
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Ethernet Switch
- Expansion Slot Type
- SFP+, SFP (mini-GBIC), SFP-DD
- Total Number of Expansion Slots
- 30
- Number of SFP Slots
- 24
- Port/Expansion Slot Details
- 24 x Gigabit Ethernet Expansion Slot, 2 x Stack, 4 x 10 Gigabit Ethernet Expansion Slot
- Power Source
- Power Supply
- Network Technology
- 10GBase-X, 1000Base-X
- Number of SFP+ Slots
- 4
- Media Type Supported
- Optical Fiber
- Ethernet Technology
- 10 Gigabit Ethernet, Gigabit Ethernet
- Number of Power Supplies Supported
- 1
- Stack Port
- Yes
- Series
- 5000
- Modular
- Yes
- Layer Supported
- 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.