Shop EXTREME NETWORKS
See all product information
Create Account
EXTREMESWITCHING 5420F 24 10/100/1000BASET FDX/HDX 2 STACKING/SFP-DD 4 10G UNPOP
Mfr # 5420F-24T-4XE
Zoro # G514883189
original price:Â $5,614.99 , new price: $5,146.99 , 8 percent off
new price:Â $5,146.99
/ea
Free Shipping & Returns
Key Features
Number of Power Supplies Supported
1
Power Source
Power Supply
Network Technology
10GBase-X, 10/100/1000Base-T
Expansion Slot Type
SFP+, SFP-DD
Total Number of Network Ports
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5420F-24T-4XE
Zoro #
G514883189
UPC #
644728051939
Country of Origin
Taiwan, Province of China
Details
Item
Ethernet Switch
Number of Power Supplies Supported
1
Power Source
Power Supply
Network Technology
10GBase-X, 10/100/1000Base-T
Expansion Slot Type
SFP+, SFP-DD
Total Number of Network Ports
24
Media Type Supported
Optical Fiber, Twisted Pair
Stack Port
Yes
Total Number of Expansion Slots
6
Number of SFP+ Slots
4
Port/Expansion Slot Details
2 x Stack, 4 x 10 Gigabit Ethernet Expansion Slot, 24 x Gigabit Ethernet Network
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Series
5000
Modular
Yes
Layer Supported
2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.