Shop EXTREME NETWORKS
See all product information
Create Account
EXTREMESWITCHING 5420F 48 10/100/1000BASET FDX/HDX POE+ 2 STACKING/SFP-DD 4 10G
Mfr # 5420F-48P-4XE
Zoro # G814883193
original price:Â $11,534.99 , new price: $10,381.99 , 10 percent off
new price:Â $10,381.99
/ea
Free Shipping & Returns
Key Features
Number of SFP+ Slots
4
Stack Port
Yes
PoE (RJ-45) Port
Yes
Series
5000
Media Type Supported
Optical Fiber, Twisted Pair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5420F-48P-4XE
Zoro #
G814883193
UPC #
644728051960
Country of Origin
Taiwan, Province of China
Details
Item
Ethernet Switch
Number of SFP+ Slots
4
Stack Port
Yes
PoE (RJ-45) Port
Yes
Series
5000
Media Type Supported
Optical Fiber, Twisted Pair
Port/Expansion Slot Details
48 x Gigabit Ethernet PoE+, 4 x 10 Gigabit Ethernet Expansion Slot, 2 x Stack
Number of Power Supplies Supported
1
Power Source
Power Supply
Total Number of Network Ports
48
Network Technology
10/100/1000Base-T, 10GBase-X
Expansion Slot Type
SFP-DD, SFP+
Total Number of Expansion Slots
6
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Modular
Yes
Layer Supported
2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.