Shop EXTREME NETWORKS
See all product information
Create Account
EXTREMESWITCHING 5420M 48 10/100/1000BASET FDX/HDX 2 STACKING/SFP-DD 4 10/25G UN
Mfr # 5420M-48T-4YE
Zoro # G814883124
product price:Â $11,651.99
/ea
Free Shipping & Returns
Key Features
Port/Expansion Slot Details
2 x Stack, 4 x 25 Gigabit Ethernet Expansion Slot, 48 x Gigabit Ethernet Network
Stack Port
Yes
Total Number of Network Ports
48
Ethernet Technology
Gigabit Ethernet, 25 Gigabit Ethernet
Power Source
Power Supply
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5420M-48T-4YE
- Zoro #
- G814883124
- UPC #
- 644728051908
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Ethernet Switch
- Port/Expansion Slot Details
- 2 x Stack, 4 x 25 Gigabit Ethernet Expansion Slot, 48 x Gigabit Ethernet Network
- Stack Port
- Yes
- Total Number of Network Ports
- 48
- Ethernet Technology
- Gigabit Ethernet, 25 Gigabit Ethernet
- Power Source
- Power Supply
- Network Technology
- 10/100/1000Base-T, 25GBase-X
- Expansion Slot Type
- SFP-DD, SFP28
- Media Type Supported
- Twisted Pair, Optical Fiber
- Total Number of Expansion Slots
- 6
- Number of Power Supplies Supported
- 2
- Series
- 5000
- Modular
- Yes
- Layer Supported
- 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.