Shop EXTREME NETWORKS
See all product information
Create Account
EXTREMESWITCHING 5520 24 1GB/10GB SFP+ PORTS 2 STACKING/QSFP28 1 UNPOPULATED VIM
- Mfr # 5520-24X
- Zoro # G514883158
product price:Â
$
16,227.99
/ea
Free Shipping & Returns
Key Features
Depth
17.4"
Width
17.4"
Height
1.7"
Mounting
Rack
Port/Expansion Slot Details
2 x Stack, 24 x 10 Gigabit Ethernet Expansion Slot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5520-24X
- Zoro #
- G514883158
- UPC #
- 644728047024
- Country of Origin
- Taiwan, Province of China
- Item
- Ethernet Switch
- Mounting
- Rack
- Port/Expansion Slot Details
- 2 x Stack, 24 x 10 Gigabit Ethernet Expansion Slot
- Redundant Power Supply Supported
- Yes
- Number of SFP+ Slots
- 24
- Number of Power Supplies Supported
- 2
- Ethernet Technology
- 10 Gigabit Ethernet, 100 Gigabit Ethernet
- Power Consumption
- 171 W
- Media Type Supported
- Optical Fiber
- Power Source
- Power Supply
- Stack Port
- Yes
- Total Number of Expansion Slots
- 27
- Expansion Slot Type
- QSFP28, SFP+, Versatile Interface Module (VIM)
- Manageable
- Yes
- Network Technology
- 10GBase-X, 100GBase-X
- Series
- 5520
- Mounting Type
- Rack-mountable
- Modular
- Yes
- Layer Supported
- 3
Dimensions
- Depth
- 17.4"
- Width
- 17.4"
- Height
- 1.7"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.