EXTREMESWITCHING 5520 48 10/100/1000BASET FDX/HDX 802.3BT 90W POE 2 STACKING/QSF

  • Mfr # 5520-48W

  • Zoro # G214883090


product price:  $10,856.99
/ea
Free Shipping & Returns

Key Features

Depth
17.4"
Width
17.4"
Mounting
Rack
Connector Type
IEC 60320 C16, C15
Height
1.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5520-48W
Zoro #
G214883090
UPC #
644728046997
Country of Origin
Taiwan, Province of China

Dimensions

Depth
17.4"
Width
17.4"
Height
1.7"

Details

Item
Layer 3 Switch
Mounting
Rack
Connector Type
IEC 60320 C16, C15
Manageable
Yes
PoE Budget
90 W
Redundant Power Supply Supported
Yes
Total Number of Network Ports
48
Expansion Slot Type
QSFP28, Versatile Interface Module (VIM)
Frequency
50 Hz, 60 Hz
Total Number of Expansion Slots
3
Network Technology
100GBase-X, 10/100/1000Base-T
Uplink Port
Yes
PoE (RJ-45) Port
Yes
Power Source
Power Supply
Stack Port
Yes
Plug/Connector Type
IEC 60320 C16, C15
Ethernet Technology
Gigabit Ethernet, 100 Gigabit Ethernet
Number of Power Supplies Supported
2
Power Consumption
4100 W
Media Type Supported
Optical Fiber, Twisted Pair
Port/Expansion Slot Details
48 x Gigabit Ethernet PoE, 2 x Stack
Series
5520
Mounting Type
Rack-mountable
Layer Supported
3
Modular
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.