EXTREMESWITCHING X465-48W BUNDLE INCLUDES X465-48W AND ONE 2000W AC PSU FB (XN-A
- Mfr # X465-48W-B2
- Zoro # G922606387
product price:Â
$
20,868.99
/ea
Free Shipping & Returns
Key Features
Depth
19.2 in
Series
X465
Height
1.7 in
Width
17.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X465-48W-B2
- Zoro #
- G922606387
- UPC #
- -
- Country of Origin
- Mexico
- Series
- X465
Dimensions
- Depth
- 19.2 in
- Height
- 1.7 in
- Width
- 17.3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.