
EXTREMESWITCHING5420F 16 10/100/1000BASET FDX/HDX 802.3BT 90W POE 32 10/100/1000
Mfr # 5420F-16W-32P-4XE
Zoro # G814897688
product price:Â $12,062.99
/ea
Free Shipping & Returns
Key Features
Number of Power Supplies Supported
1
Number of SFP+ Slots
4
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Stack Port
Yes
Power Source
Power Supply
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5420F-16W-32P-4XE
Zoro #
G814897688
UPC #
644728052004
Country of Origin
Taiwan, Province of China
Details
Number of Power Supplies Supported
1
Number of SFP+ Slots
4
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Stack Port
Yes
Power Source
Power Supply
Network Technology
10/100/1000Base-T, 10GBase-X
Total Number of Expansion Slots
6
Media Type Supported
Optical Fiber, Twisted Pair
Expansion Slot Type
SFP+, SFP-DD
Port/Expansion Slot Details
(2) Stack, 1(6) Gigabit Ethernet PoE, (4) 10 Gigabit Ethernet Expansion Slot, 3(2) Gigabit Ethernet PoE+
PoE (RJ-45) Port
Yes
Total Number of Network Ports
48
Item
Ethernet Switch
Series
5000
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.