Zoro Homepage

MGBIC-LC03 Fiber-Optic Interface module

  • Mfr # MGBIC-LC03

  • Zoro # G414914105


product price: $1,039.99
/ea
Free Shipping & Returns

Key Features

Fiber Mode Supported
Multi-mode
Depth
2.1 in
Compatibility
Matrix N3, N7, E7, and DFE Series switchMatrix V-Series switchMatrix E1 Series switch
Height
0.3 in
Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGBIC-LC03
Zoro #
G414914105
UPC #
647030012216
Country of Origin
China

Dimensions

Depth
2.1 in
Height
0.3 in
Width
0.5 in

Details

Fiber Mode Supported
Multi-mode
Compatibility
Matrix N3, N7, E7, and DFE Series switchMatrix V-Series switchMatrix E1 Series switch
Connector Type
LC
Maximum Data Transfer Rate
1
Total Number of Ports
1
Interfaces/Ports Details
(1) LC Duplex 1000Base-SX
Media Type Supported
Optical Fiber
Item
SFP (mini-GBIC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.