Shop EXTREME NETWORKS
See all product information
Create Account
OUTDOOR INTERNAL DIRECTIONAL ANTENNA TRI RADIO WIFI 6E AP 4X44 2.4 GHZ 5GHZ 6G
- Mfr # AP5050D-WW
- Zoro # G114936254
product price:Â
$
4,753.99
/ea
Free Shipping & Returns
Key Features
Height
11.3"
Width
19.1"
Indoor/Outdoor Usage
Outdoor
Bluetooth Standard
Bluetooth 5.2
Ethernet Technology
2.5 Gigabit Ethernet, 5 Gigabit Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP5050D-WW
- Zoro #
- G114936254
- UPC #
- 644728055012
- Country of Origin
- Taiwan, Province of China
- Indoor/Outdoor Usage
- Outdoor
- Bluetooth Standard
- Bluetooth 5.2
- Ethernet Technology
- 2.5 Gigabit Ethernet, 5 Gigabit Ethernet
- Beamforming Technology
- Yes
- Ingress Protection (IP) Rating
- IP67
- PoE PD Port
- Yes
- Wireless Transmission Speed
- 10.70-Gbit/s
- Encryption Standard
- WPA3
- Wireless LAN Standard
- IEEE 802.11-a/b/g/n/ac/ax
- Network Band
- Tri Band
- Data Encryption
- Yes
- MIMO Technology
- Yes
- Power Consumption
- 25.50 W
- Number of Network (RJ-45) Ports
- 2
- Frequency Band
- 5 GHz, 6 GHz, 2.40 GHz
- Wi-Fi Generation
- Wi-Fi 6E
- Item
- Wireless Access Point
- Series
- AP5000
- Mount Type
- Pole-mountable, Wall Mountable
Dimensions
- Height
- 11.3"
- Width
- 19.1"
- Depth
- 3.4"
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.