10.1 Oz Dap White Premium CrackproElastomeric Sealant, 12PK
Mfr # 18715
Zoro # G115811567
product price: $8.79
/eaSold in multiples of 12 for $105.48
Key Features
Container Size
10.1 Oz
Color
White
Adhesive Grouping
Sealant
Elongation
Over 600%
Sealant Base
Acrylic Urethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18715
Zoro #
G115811567
UPC #
70798187153
Country of Origin
United States
Dimensions
Container Size
10.1 Oz
Details
Color
White
Adhesive Grouping
Sealant
Elongation
Over 600%
Sealant Base
Acrylic Urethane
Standards
Meets ASTM C920, Class 25
Resistance Properties
Mold & Mildew Resistant
Sealant Properties
100% Waterproof & Weatherproof
Description
DAP Extreme Stretch is a premium urethanized sealant ideal for sealing a wide variety of interior & exterior surfaces. It is specially formulated to stretch over 600% ensuring seal does not crack or lose adhesion. The unique formula of Extreme Stretch is easy to apply and & tool, low in odor, and it cleans up easily with water, making it perfect for most sealing projects including windows, doors, trim, siding, gutters, flashing, sinks, and countertops.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.