Zoro Homepage
This item is Discontinued.
Extreme Tools 55"W Power Workstation Hutch, Black, 31"D x 26-3/8"H EX5501HCBK

55"W Power Workstation Hutch, Black, 31"D x 26-3/8"H (Discontinued)

  • Mfr # EX5501HCBK
  • Zoro # G7187139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX5501HCBK
Zoro #
G7187139
UPC #
892562002086
Country of Origin
China

Dimensions

Width
55"
Depth
31"
Height
26-3/8"

Details

Item
Power Workstation Hutch
Color
Black
Material
Stainless Steel, Steel Peg Board
Features
Fully Assembled Including Hutch Door, Tubular Lock and Key, Full Width, Extruded, Polished Aluminum Door Pull
Includes
6 Outlet Power Strip
Gauge
11 ga.
Tool Storage Type Included
Rolling Cabinet

Description

Power Workstation Hutch,55 In.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.