Zoro Homepage
This item is Discontinued.
Extreme Tools 55"W Power Workstation Hutch, Blue, 31"D x 26-3/8"H EX5501HCBL

55"W Power Workstation Hutch, Blue, 31"D x 26-3/8"H (Discontinued)

  • Mfr # EX5501HCBL
  • Zoro # G7187455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX5501HCBL
Zoro #
G7187455
UPC #
892562002093
Country of Origin
China

Dimensions

Depth
31"
Height
26-3/8"
Width
55"

Details

Color
Blue
Features
Fully Assembled Including Hutch Door, Tubular Lock and Key, Full Width, Extruded, Polished Aluminum Door Pull
Includes
6 Outlet Power Strip
Material
Stainless Steel, Steel Peg Board
Gauge
11 ga.
Item
Power Workstation Hutch
Tool Storage Type Included
Rolling Cabinet

Description

Power Workstation Hutch,55 In.,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.