RX Series 55in W x 25in D Extreme Power Workstation Hutch Blue with Black Handle and Trim
Mfr # RX552501HCBLBK
Zoro # G805736514
product price: $1,257.99
/eaKey Features
Color
Blue
Features
Workstation Hutch
Width
55"
Depth
25"
Tool Storage Type Included
Hutch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RX552501HCBLBK
Zoro #
G805736514
UPC #
817895017361
Country of Origin
China
Dimensions
Width
55"
Depth
25"
Details
Item
Workstation Hutch
Color
Blue
Features
Workstation Hutch
Tool Storage Type Included
Hutch
Description
Extreme Tools RX Series RX552501HC 55in W x 25in D Extreme Power Workstation Professional Hutch creates a convenient, organized work space in your shop. Our patented hutch includes an adjustable shelf with built-in slots/holes for organizing tools and a power strip housing 3 electrical outlets and 2 USB ports. The adjustable powder coated shelf is designed to hold removable accessories: Power Tool Rack (included) and optional socket holder, media/electronics stand with charging pad. Powder coated steel peg board sides and back panel provide a convenient space for hanging tools, hoses, etc. The locking lid has a full width, polished extruded aluminum handle and is held open with two sturdy gas struts. The hutch has a durable, AkzoNobel high gloss powder coat finish to keep it looking great for years to come. Lock it up with a secure, tubular coded lock and keys. Assembles on RX Series 55inW x 25inD Roller Cabinet (sold separately.) Hutch Assembly Required.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.