RX Series 55in W x 25in D Extreme Power Workstation Hutch Green with Black Handle and Trim

  • Mfr # RX552501HCGNBK

  • Zoro # G005736666


product price: $1,294.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
Green
Features
Workstation Hutch
Tool Storage Type Included
Hutch
Depth
25"
Width
55"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX552501HCGNBK
Zoro #
G005736666
UPC #
817895017378
Country of Origin
China

Dimensions

Depth
25"
Width
55"

Details

Item
Workstation Hutch
Color
Green
Features
Workstation Hutch
Tool Storage Type Included
Hutch

Description

Extreme Tools RX Series RX552501HC 55in W x 25in D Extreme Power Workstation Professional Hutch creates a convenient, organized work space in your shop. Our patented hutch includes an adjustable shelf with built-in slots/holes for organizing tools and a power strip housing 3 electrical outlets and 2 USB ports. The adjustable powder coated shelf is designed to hold removable accessories: Power Tool Rack (included) and optional socket holder, media/electronics stand with charging pad. Powder coated steel peg board sides and back panel provide a convenient space for hanging tools, hoses, etc. The locking lid has a full width, polished extruded aluminum handle and is held open with two sturdy gas struts. The hutch has a durable, AkzoNobel high gloss powder coat finish to keep it looking great for years to come. Lock it up with a secure, tubular coded lock and keys. Assembles on RX Series 55inW x 25inD Roller Cabinet (sold separately.) Hutch Assembly Required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.