Zoro Homepage
This item is Discontinued.
No Product Image Available

Top Chest, 12 Drawer, Blue, 72 in W x 25 in D (Discontinued)

  • Mfr # RX722512CHBL
  • Zoro # G105736634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX722512CHBL
Zoro #
G105736634
UPC #
817895010867
Country of Origin
China

Dimensions

Width
72 in
Depth
25 in

Details

Item
Top Chest
Number of Drawers
12
Color
Blue
Tool Storage Type Included
Tool Chest

Description

Extreme Tools RX Series RX722512CH 72" 12 Drawer Triple Bank Top Chest incorporates the key features you want in a professional tool box! The top chest uses our patented Quick Release, self-latching drawer pulls that keep each drawer closed until you want it open. The heavy-duty steel drawers use full-extension ball bearing slides so reach every inch of your drawers. There is plenty of room for your tools because each drawer holds 100-200* lbs. (*drawers with double slides.) Plus, the huge open till area under the lid provides room to store large or bulky objects that don’t fit easily in a drawer. To give your chest the finishing touches, we built this box with full-width, polished anodized aluminum drawer pulls and chrome trim. Extreme Tools quality in a professional box at an affordable price!
• Patented Quick Release, self-latching drawer pulls keep drawers securely closed
• Heavy duty steel construction supports a fully-loaded chest
• 25” cabinet depth gives you lots of storage capacity
• Drawers use heavy duty, full-extension ball bearing slides
• Drawers are load rated 100 lbs. per drawer for single slides and 200 lbs. for double slides
• Two gas struts hold chest lid securely open
• Large open till area under lid has room for larger items
• AkzoNobel, high gloss powder coat finish resists scratches, stains and chemicals
• Heavy duty PVC drawer liners protect your drawers and your tools
• Full-width, anodized polished aluminum drawer pulls resist oxidation and look great!
• Secure, tubular coded lock and keys
• Locks can be coded to match roller cabinet
• Total Capacity: 19,631 Cu. In.
• Net Weight: 351 lbs.
Outer Dimensions:
6 Drawers 15.7” W x 23.3” D x 2.8” H
2 Drawers 15.7” W x 23.3” D x 5.8” H
3 Drawers 34.1” W x 23.3” D x 2.8” H
1 Drawer 34.1” W x 23.3” D x 5.8” H
Inner Dimensions:
6 Drawers 14.8” W x 22.1” D x 1.9” H
2 Drawers 14.8” W x 22.1” D x 4.8” H
3 Drawers 33.1” W x 22.1” D x 1.9” H
1 Drawer 33.1” W x 22.1” D x 4.8” H
Complete your tool storage set:
RX722519RC RX Series 72” 19 Drawer Roller Cabinet
RX192503SL RX Series 19” 3 Drawer/3 Shelf Side Locker (requires RX Roller Cabinet)
RX192507SB RX Series 19” 7 Drawer Side Box (requires RX Roller Cabinet)
RX7225ST RX Series 72” Stainless Steel 304 Grade Work Surface

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.