RX Series 72in W x 25in D Extreme Power Workstation Hutch Black with Blue Handle and Trim

  • Mfr # RX722501HCBKBU

  • Zoro # G105736610


product price: $1,381.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
Black
Features
Workstation Hutch
Depth
25"
Tool Storage Type Included
Hutch
Width
72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX722501HCBKBU
Zoro #
G105736610
UPC #
817895013639
Country of Origin
China

Dimensions

Depth
25"
Width
72"

Details

Item
Workstation Hutch
Color
Black
Features
Workstation Hutch
Tool Storage Type Included
Hutch

Description

Extreme Tools RX Series RX722501HC 72in W x 25in D x 22.25in H Professional Extreme Power Workstation Hutch creates a convenient, organized work space. Our patented hutches include an adjustable powder coated steel shelf with built-in hand tool organizers and a power strip housing 3 electrical outlets and 2 USB ports. The shelf is designed to hang removable accessories: Power Tool Rack (included) and optional socket holder, media/electronics stand or tool & can organizer. The powder coated steel peg board sides and back panels provide a convenient space for hanging tools, hoses, etc. The locking lid uses a full-width, polished color-anodized extruded aluminum handle that resists oxidation and chemicals. The lid is held open with two sturdy gas struts. The hutch is finished with a durable, high gloss AKZO Nobel powder coat finish to keep it looking great for years to come by resisting chemical stains and fading. Lock it up with the secure, tubular coded locks and keys (hutches can be keyed to match the roller cabinet.) ASSEMBLY REQUIRED. Hutch assembles on model RX Series RX722519RC 72in x 25in roller cabinet (sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.