Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Triple Bank Top Chest, 15 Drawer, Blue, 72 in W x 30 in D (Discontinued)

  • Mfr # EX7215CHBL
  • Zoro # G505736562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EX7215CHBL
Zoro #
G505736562
UPC #
817895010058
Country of Origin
China

Dimensions

Width
72 in
Depth
30 in

Details

Item
Triple Bank Top Chest
Number of Drawers
15
Color
Blue
Tool Storage Type Included
Triple Bank Top Chest

Description

Extreme Tools EX Professional Series EX7215CH 72” 15 Drawer Professional Triple Bank Top Chest has a huge amount of space! The 15 large drawers and massive open till area under the lid give you room to store both large and small tools. The full-extension drawers come equipped with super heavy-duty ball bearing slides load rated 300 to 600* lbs per drawer (*drawers with double sets of slides.) Load it up because this box is built to take it! Our patented double steel wall drawer fronts and latch & lock bar assemblies mean your box is meant to last a lifetime! It is the perfect addition to the EX7217RC 72” 17 Drawer Professional Triple Bank Roller Cabinet.
Extreme Tools 72" 15 Drawer Triple Bank Professional Top Chest:
• Dimensions: 72”W x 30”D x 26.25”H
• 15 drawers with 30” cabinet depth
• Two gas struts securely support the open lid
• Super heavy-duty 11-gauge steel construction frame lets you load it up!
• Patented double steel wall drawer fronts provide strength and rigidity to your drawer to prevent warping
• Full-extension drawers use super heavy-duty ball bearing glides
• Patented self-adjusting spring lever drawer latch assembly increases security and smooth drawer action
• 300 to 600* lbs. load capacity per drawer (*drawers with double slides)
• Double channel spot welded support brackets on underside of each drawer add strength so there is no sagging or twisting
• Modular drawer design allows drawer configuration to be rotated
• AkzoNobel high gloss powder coat finish resists stains, scratches and chemicals
• Professional finish with NO spot welds on drawer, hutch or side cabinet fronts
• Secure tubular coded lock and keys can be keyed to match your roller cabinet
• Heavy-duty PVC drawer liners protect your drawers and tools
• Shipping Weight: 795 lbs.
Drawer Sizes – Inside dimensions (WxDxH):
(8) 13.7 X 26.9 x 1.8
(2) 13.7 X 26.9 x 4.5
(4) 32.8 X 26.9 X 1.8
(1) 32.8 X 26.9 X 4.5
Complete your tool storage with
• EX7217RC Extreme Tools 72” 17 Drawer Professional Triple Bank Roller Cabinet
• EX2404SC 24” 4 Drawer and 3 Shelf Professional Side Cabinet also available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.