72"W x 30"D Extreme Power Workstation Hutch Green w Black Handle

  • Mfr # RX723001HCGNBK

  • Zoro # G305736526


product price: $1,552.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Color
Green
Features
Workstation Hutch
Depth
30"
Width
72"
Tool Storage Type Included
Hutch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX723001HCGNBK
Zoro #
G305736526
UPC #
817895015619
Country of Origin
China

Dimensions

Depth
30"
Width
72"

Details

Item
Workstation Hutch
Color
Green
Features
Workstation Hutch
Tool Storage Type Included
Hutch

Description

Extreme Tools RX Series RX723001HC 72”W x 30”D Extreme Power Workstation Professional Hutch creates a convenient, organized work space in your shop. Our patented hutch includes an adjustable shelf with built-in slots/holes for organizing tools and a power strip housing 3 electrical outlets and 2 USB ports. The specially-engineered shelf is designed to hold removable accessories: Power Tool Rack (included) and optional socket holder, media/electronics stand with universal charging pad. Steel peg board sides and back panel provide a convenient space for hanging tools, hoses, etc. The locking lid has a full-width, polished extruded aluminum handle and is held open with two sturdy gas struts. The hutch has a durable, AkzoNobel high gloss powder coat finish to keep it looking great for years to come. Lock it up with a secure, tubular coded lock and keys. Hutch assembles on RX Series 72”W x 30"D Roller Cabinet.
• RX723001HC Dimensions: 72” W x 30” D x 22.30”H
• Adjustable, powder-coated steel shelf features built-in slots/holes for organizing tools
• Includes 3 outlet power strip with 2 USB ports so you can use and charge your power tools and equipment
• Hutch shelf is engineered to hang removable accessories: Power Tool Rack (included,) Optional Socket Holder, and Optional Media/Electronics Stand with Charging Pad
• Powder-coated steel peg board side and back panels provide a convenient space for hanging tools
• Two gas struts hold lid securely open
• Sturdy, full-width color-anodized extruded aluminum lid handle resists oxidation
• Akzo Nobel high gloss powder coat finish stains, scratches and chemicals
• Secure, tubular coded lock and keys can be coded to match roller cabinet
• Hutch assembles on RX Series 72”W x 30"D roller cabinets (sold separately)
• Optional stainless steel work surface (sold separately)
Accompanying models in the RX Series:
RX723019RC RX Series 72”W x 30"D 19 Drawer Roller Cabinet
RX243003SL RX Series 24”W x 30"D 3 Drawer/3 Shelf Side Locker (requires RX Roller Cabinet)
RX7230ST RX Series 72”W x 30"D Stainless Steel 304 Grade Work Surface
ACS 76 Pin Socket Holder Accessory
ACTP Media/Tech Holder with Universal Charging Pad Accessory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.