Zoro Homepage

72"W x 30"D Pro Extreme Power Workstation Hutch Black w Chrome Handle

  • Mfr # EX7201HCQBKCR

  • Zoro # G005736550


product price: $3,107.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
Black
Features
Workstation Hutch
Tool Storage Type Included
Hutch
Depth
30"
Width
72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX7201HCQBKCR
Zoro #
G005736550
UPC #
817895014667
Country of Origin
China

Dimensions

Depth
30"
Width
72"

Details

Item
Workstation Hutch
Color
Black
Features
Workstation Hutch
Tool Storage Type Included
Hutch

Description

Extreme Tools EX Professional Series is the ULTIMATE in tool storage. The EX7201HCQ 72” Extreme Power Workstation Hutch gives you the perfect spot to work! Plug into the built-in power strip, and you are ready to use your power tools or tablet. The large stainless steel work surface and stainless steel adjustable shelf resist oxidation, scratches and stains. Use the powder coated steel peg board side walls and shelf to hold your tools. The Extreme Power Workstation Hutch along with the 72” 17 Drawer Professional Triple Bank Roller Cabinet make an incredible combination!
Extreme Tools 72" Extreme Power Workstation Hutch:
• Dimensions: 72”W x 30”D x 26.5”H;
• Heavy-duty 304 grade, 19 gauge stainless steel work surface
• Full-width adjustable 304 grade, 19 gauge stainless steel shelf with built-in 6 outlet power strip
• AkzoNoble high gloss, powder coat finish
• No visible spot welds allow for an amazingly smooth, clean look
• Full-width, polished clear coat anodized aluminum lid handle resists oxidation and looks great for years
• Roller bearing slides make opening and closing the lid smooth and easy
• Full-width door stiffener prevents warping and twisting making opening the lid trouble-free
• Powder coated steel peg board panels on both interior sides of hutch provide extra hanging storage
• Secure, tubular coded lock and keys allow you to lock up your tools and leave them charging
• Locks can be keyed to match the roller cabinet
• Shipping Weight: 484

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.