72"W x 30"D Pro Extreme Power Workstation Hutch Green w Black Handle
Mfr # EX7201HCQGNBK
Zoro # G005736604
product price: $3,107.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Color
Green
Features
Workstation Hutch
Width
72"
Tool Storage Type Included
Hutch
Depth
30"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EX7201HCQGNBK
Zoro #
G005736604
UPC #
817895017293
Country of Origin
China
Dimensions
Width
72"
Depth
30"
Details
Item
Workstation Hutch
Color
Green
Features
Workstation Hutch
Tool Storage Type Included
Hutch
Description
Extreme Tools EX Professional Series is the ULTIMATE in tool storage. The EX7201HCQ 72” Extreme Power Workstation Hutch gives you the perfect spot to work! Plug into the built-in power strip, and you are ready to use your power tools or tablet. The large stainless steel work surface and stainless steel adjustable shelf resist oxidation, scratches and stains. Use the powder coated steel peg board side walls and shelf to hold your tools. The Extreme Power Workstation Hutch along with the 72” 17 Drawer Professional Triple Bank Roller Cabinet make an incredible combination!
Extreme Tools 72" Extreme Power Workstation Hutch:
• Dimensions: 72”W x 30”D x 26.5”H;
• Heavy-duty 304 grade, 19 gauge stainless steel work surface
• Full-width adjustable 304 grade, 19 gauge stainless steel shelf with built-in 6 outlet power strip
• AkzoNoble high gloss, powder coat finish
• No visible spot welds allow for an amazingly smooth, clean look
• Full-width, polished clear coat anodized aluminum lid handle resists oxidation and looks great for years
• Roller bearing slides make opening and closing the lid smooth and easy
• Full-width door stiffener prevents warping and twisting making opening the lid trouble-free
• Powder coated steel peg board panels on both interior sides of hutch provide extra hanging storage
• Secure, tubular coded lock and keys allow you to lock up your tools and leave them charging
• Locks can be keyed to match the roller cabinet
• Shipping Weight: 484
Extreme Tools 72" Extreme Power Workstation Hutch:
• Dimensions: 72”W x 30”D x 26.5”H;
• Heavy-duty 304 grade, 19 gauge stainless steel work surface
• Full-width adjustable 304 grade, 19 gauge stainless steel shelf with built-in 6 outlet power strip
• AkzoNoble high gloss, powder coat finish
• No visible spot welds allow for an amazingly smooth, clean look
• Full-width, polished clear coat anodized aluminum lid handle resists oxidation and looks great for years
• Roller bearing slides make opening and closing the lid smooth and easy
• Full-width door stiffener prevents warping and twisting making opening the lid trouble-free
• Powder coated steel peg board panels on both interior sides of hutch provide extra hanging storage
• Secure, tubular coded lock and keys allow you to lock up your tools and leave them charging
• Locks can be keyed to match the roller cabinet
• Shipping Weight: 484
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.