Zoro Homepage

72"x30" 1.00mm Grade 304 Stainless Steel Top

  • Mfr # RX7230ST

  • Zoro # G505736517


product price: $807.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Features
Stainless Steel Top
Width
72"
Depth
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX7230ST
Zoro #
G505736517
UPC #
817895011536
Country of Origin
China

Dimensions

Width
72"
Depth
30"

Details

Item
Stainless Steel Top
Material
Stainless Steel
Features
Stainless Steel Top

Description

Extreme Tools RX Series optional stainless steel work surface is designed to fit the RX 72"W x 30"D roller cabinets. The high quality 304 grade stainless steel resists yellowing like cheaper grades. The 19 gauge (1mm) stainless steel covers a 1 inch laminated MDF board which makes it strong enough to handle your tough jobs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.