
Chest and Roller Cabinet, 10 Drawer, Green, 41 in W
Mfr # DX4110CRGK
Zoro # G605736554
original price: $2,342.99
5% off
new price: $2,224.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
Key Features
Number of Drawers
10
Width
41 in
Handle Color
Black
Cabinet Handle Style
Pull
Tool Storage Type Included
Chest and Roller Cabinet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DX4110CRGK
Zoro #
G605736554
UPC #
-
Country of Origin
China
Dimensions
Width
41 in
Details
Item
Chest and Roller Cabinet
Number of Drawers
10
Color
Green
Handle Color
Black
Cabinet Handle Style
Pull
Tool Storage Type Included
Chest and Roller Cabinet
Description
Extreme Tools DX Series DX4110CR 41” 4 Top Chest and 6 Drawer Roller Cabinet has features that make it a great value! The cabinet is a big 25 inches deep! There is a ton of storage for tools of all shapes and sizes in the full-width drawers – three are double deep and one is triple deep!!! Plus, there is plenty of room for larger, bulkier items under the lid in the huge open till area. Drawers will stay securely closed with our patented self-latching DX Quick Release drawer pulls. This unique drawer pull is made from high gloss powder-coated steel and attaches across the drawer front. They are sturdy and secure and will not pull away from the drawer or twist when you pull on them. The drawers are equipped with full-extension ball bearing slides that hold 100-200* lbs per drawer. Heavy duty casters load rated 900 lbs each support a fully-loaded roller cabinet. To keep this top chest and roller cabinet combo looking great, it is finished with AkzoNobel high gloss powder coat that resists scratches and chemical stains. Plus, we included heavy duty PVC drawer liners. The DX Series tool boxes are a great value at an affordable price!
Features:
• Overall Dimensions: 41”W x 25”D x 64”H
• 10 full-width drawers
• Full-width, high gloss powder-coated steel drawer pulls
• Patented DX Quick Release self-latching drawer pulls
• 14 gauge steel frame construction
• 25” Cabinet depth
• Full-extension ball bearing slides load rated 100 lbs. per set
• *Deep drawers with 2 sets of slides load rated 200 lbs.
• AkzoNobel high gloss powder coat finish resists scratches and chemical stains
• Huge open till area under the lid
• Lid is held open by 2 gas struts
• Tubular, coded security lock and keys
• Tubular painted steel handle matches roller cabinet
• Four 5”x 2” Casters (2 locking swivels and 2 rigid) load rate 900 lbs. each
• PVC drawer liners included
• Steel thickness: 2.0mm bottom frame-caster channels; 1.0mm shell / inner panel / drawer fronts
• Total Storage Capacity: 29,880.5 cu in
• Net Weight: 458 lbs.
• Shipping Weight: 532 lbs.
Outside Dimensions in inches (WxDxH):
6 Drawers 37.8 x 24.4 x 2.8; 100 lbs. capacity
3 Drawers 37.8 x 24.4 x 5.8; 200 lbs. capacity
1 Drawer 37.8 x 24.4 x 8.8; 200 lbs. capacity
Inside dimensions in inches (WxDxH):
6 Drawers 36.8 x 22.1 x 2.2
3 Drawers 36.8 x 22.1 x 5.1
1 Drawer 36.8 x 22.1 x 8.8
Features:
• Overall Dimensions: 41”W x 25”D x 64”H
• 10 full-width drawers
• Full-width, high gloss powder-coated steel drawer pulls
• Patented DX Quick Release self-latching drawer pulls
• 14 gauge steel frame construction
• 25” Cabinet depth
• Full-extension ball bearing slides load rated 100 lbs. per set
• *Deep drawers with 2 sets of slides load rated 200 lbs.
• AkzoNobel high gloss powder coat finish resists scratches and chemical stains
• Huge open till area under the lid
• Lid is held open by 2 gas struts
• Tubular, coded security lock and keys
• Tubular painted steel handle matches roller cabinet
• Four 5”x 2” Casters (2 locking swivels and 2 rigid) load rate 900 lbs. each
• PVC drawer liners included
• Steel thickness: 2.0mm bottom frame-caster channels; 1.0mm shell / inner panel / drawer fronts
• Total Storage Capacity: 29,880.5 cu in
• Net Weight: 458 lbs.
• Shipping Weight: 532 lbs.
Outside Dimensions in inches (WxDxH):
6 Drawers 37.8 x 24.4 x 2.8; 100 lbs. capacity
3 Drawers 37.8 x 24.4 x 5.8; 200 lbs. capacity
1 Drawer 37.8 x 24.4 x 8.8; 200 lbs. capacity
Inside dimensions in inches (WxDxH):
6 Drawers 36.8 x 22.1 x 2.2
3 Drawers 36.8 x 22.1 x 5.1
1 Drawer 36.8 x 22.1 x 8.8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.