Zoro Homepage

Chest and Roller Cabinet, 19 Drawer, Blue/Chrome, 41 in W

  • Mfr # RX412519CRBL

  • Zoro # G305736595


product price: $2,619.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Number of Drawers
19
Width
41 in
Handle Color
Chrome
Cabinet Handle Style
Pulls
Tool Storage Type Included
Chest and Roller Cabinet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX412519CRBL
Zoro #
G305736595
UPC #
-
Country of Origin
China

Dimensions

Width
41 in

Details

Item
Chest and Roller Cabinet
Number of Drawers
19
Color
Blue/Chrome
Handle Color
Chrome
Cabinet Handle Style
Pulls
Tool Storage Type Included
Chest and Roller Cabinet

Description

Extreme Tools RX Series RX412519CR 41" 8 Drawer Top Chest and 11 Drawer Roller Cabinet Combo incorporates the key features you want in a professional tool box! The combo uses our patented Quick Release, self-latching drawer pulls that keep each drawer individually closed until you want it open. The heavy-duty steel drawers use full-extension ball bearing slides so reach every inch of your drawers. The 25” depth gives you plenty of room to store your tools. Each drawer holds 100-200* lbs. (*drawers with double slides), so you can load them up! Plus, the huge open till area under the lid provides room to store large or bulky objects that don’t fit easily in a drawer. We built the tool boxes with full-width, polished anodized aluminum drawer pulls and chrome trim which resist oxidation and stay looking great! You get Extreme Tools quality in a professional box at an affordable price!
Features and Benefits:
∙ Dimensions: 41”W x 25”D x 61.875”H
∙ Patented Quick Release, self-latching drawer pulls keep drawers closed
∙ Heavy duty 14-gauge steel frame construction
∙ 25” cabinet depth gives plenty of storage space
∙ AkzoNobel high gloss powder coat finish resists scratches, stains and chemicals
∙ Full-extension ball bearing slides
∙ Drawer capacities: 100-200* lbs. per drawer (*double slides)
∙ Two gas struts hold chest lid securely in place
∙ Large open till area under chest lid provides room for larger items
∙ PVC high density drawer liners are included to protect your drawers and tools
∙ Tubular stainless steel side handle on roller cabinet included
∙ Full-width, polished anodized aluminum drawer pulls
∙ Chrome trim adds the finishing touch
∙ Tubular, coded security lock and keys
∙ Tubular stainless steel side handle for roller cabinet included
∙ Four 6”x 2” Mag Wheel Casters (2 locking swivel and 2 rigid)
∙ Casters load rate 900 lbs. each

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.