Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hutch and Roller Cabinet, 17 Drawer, Green, 72 in W

  • Mfr # DX7218HRGK

  • Zoro # G305736564


product price: $3,532.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Number of Drawers
17
Width
72 in
Cabinet Handle Style
Pull
Tool Storage Type Included
Hutch and Roller Cabinet
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX7218HRGK
Zoro #
G305736564
UPC #
8.17895E+11
Country of Origin
China

Dimensions

Width
72 in

Details

Item
Hutch and Roller Cabinet
Number of Drawers
17
Color
Green
Cabinet Handle Style
Pull
Tool Storage Type Included
Hutch and Roller Cabinet
Handle Color
Black

Description

Extreme Tools DX Series DX7218HR 72in W x 21in D x 65in H Extreme Power Workstation Hutch and 17-Drawer Roller Cabinet Combo provides a practical space where you can work plus organize and store your tools. Our patented hutches include an adjustable shelf with built-in slots and holes to hold and organize hand tools, an exclusive Power Tool Rack that hangs on the shelf and a power strip housing 3 electrical outlets and 2 USB ports. (Optional socket holder or media/electronics holder are available.) Powder coated steel peg board sides and back panels provide a convenient space for hanging tools, hoses, etc. The locking lid has a full-width powder coated steel handle and is held open with two sturdy gas struts. The 17-drawer roller cabinet comes equipped with our patented self-latching Quick Release powder coated steel drawer pulls. The drawer latching system is contructed with all metal components - no plastic to bend or break. Each drawer uses ball bearing slides that allow you to load 100 lbs for single slides and 200 lbs for double slides per drawer. The four 6 in. x 2 in. Mag Wheel casters are load rated 900 lbs each and support 14-gauge steel construction that allows you to fully load the combo. The high gloss AkzoNobel powder coat finish looks great and provides that added protection against fading and chemical stains. We also included a matching side handle for easy moving, heavy-duty PVC drawer liners and a PVC laminated MDF work surface to protect the cabinet top. Lock it up with secure, tubular coded locks and keys. This huge combo features the quality of Extreme Tools tool boxes at an affordable price. Hutch assembly required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.