Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hutch and Roller Cabinet, 19 Drawer, Green, 72 in W

  • Mfr # RX7220HRGK

  • Zoro # G805736682


product price: $5,493.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
19
Width
72 in
Cabinet Handle Style
Pulls
Tool Storage Type Included
Hutch and Roller Cabinet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX7220HRGK
Zoro #
G805736682
UPC #
8.17895E+11
Country of Origin
China

Dimensions

Width
72 in

Details

Item
Hutch and Roller Cabinet
Number of Drawers
19
Color
Green
Cabinet Handle Style
Pulls
Tool Storage Type Included
Hutch and Roller Cabinet

Description

Extreme Tools RX Series RX7220HR 72in. W x 25in. D x 69.25 in H 19-Drawer Roller Cabinet and 72in. W x 25in. D x 22.25in. H Extreme Power Workstation Hutch combine to give you a huge amount of tool storage. This professional quality combo features a roller cabinet with 3 extra-long drawers utilizing internal support that provides strength and prevents warping and twisting in the drawer. The patented self-latching, Quick Release drawer pull latching system keeps drawers closed and allow you to open the drawer with just one hand. The latching system is constructed with all metal components - no plastic to bend or break. Each drawer uses full-extension ball bearing slides that allow you to load 150 lbs. in drawers with one set of slides and 300 lbs. in drawers with 2 sets of slides. Each full-width drawer pull is made from polished, extruded color-anodized aluminum so they resist oxidation and chemical stains. The hutch provides a huge work area with space for hanging tools on the powder-coated pegboard side and back panels. The adjustable powder coated steel shelf has built-in organization that allows you to organize and store hand tools while keeping them within easy reach. The shelf also includes a power strip with 3 outlets and 2 USB ports and a bonus power tool rack accessory so that you can use your power tools or leave them charging. The tubular coded locks and keys keep your tools safe when you’re done. This combo also includes a matching side handle, PVC drawer liners and a PVC laminated MDF work surface to protect the top of the cabinet. The combo is supported by heavy-duty 12-gauge steel construction and six casters (4 locking swivel and 2 rigid) with a load rating of 900 lbs. each to handle a fully loaded tool box. The RX Series 72in. W x 25in. D combo gives you loads of space at an affordable price with the assurance of Extreme Tools quality. Hutch assembly required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.