Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Extreme Tools EX Side Cabinet, 3 Drawer, Black, Aluminum, Steel, 15-1/4" W x 18" D x 54-3/4" H EX1603SCBK

EX Side Cabinet, 3 Drawer, Black, Aluminum, Steel, 15-1/4" W x 18" D x 54-3/4" H (Discontinued)

  • Mfr # EX1603SCBK
  • Zoro # G7119336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX1603SCBK
Zoro #
G7119336
UPC #
892562002642
Country of Origin
China

Dimensions

Width
15-1/4"
Depth
18"
Height
54-3/4"

Details

Item
Side Cabinet
Number of Drawers
3
Color
Black
Material
Aluminum, Steel
Features
Extra Deep, High Gloss Powder Coat Finish Polished Aluminum Drawer Pulls and Side Trim Drawers with Quick-Release, Ball Bearing Glides Ball Bearing Glides Load Rated 100 lbs. per Drawer EVA drawer liners
Locking System
Tubular Lock And Keys
Load Rating
100 lb.
Drawer Slides
Full Extension Ball Bearing
Finish
Chrome Plated/Gloss Powder Coated/Polished
Configuration
(3) 11-3/4" W x 16-1/2" D x 2-1/2" H
Handle Design
C Shape
Series
EX
Tool Storage Type Included
Side Tool Chest
Storage Capacity
13,897 cu. in.
System of Measurement
Inch

Description

Side Cabinet,16 In.,3 Drawer,1 Shelf,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.