Zoro Homepage
This item is Discontinued.
Extreme Tools Portable Workstation, Steel, Black, 41-1/2" W x 23-5/8" D x 23-1/4" H PWS4105TXBK

Portable Workstation, Steel, Black, 41-1/2" W x 23-5/8" D x 23-1/4" H (Discontinued)

  • Mfr # PWS4105TXBK
  • Zoro # G7187726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWS4105TXBK
Zoro #
G7187726
UPC #
817895010553
Country of Origin
China

Dimensions

Width
41-1/2"
Depth
23-5/8"
Height
23-1/4"

Details

Item
Portable Workstation
Material
Steel
Color
Black
Features
Power Tool Rack With Build in Power Strip, Pull Out Side Shelf, Pull Out Side Drawers Holds upto 17" Laptop, Stores and organize Hand Tools, Drawers with Ball Bearing Slides, Weather Resistance
Finish
Powder Coat, Textured
Tool Storage Type Included
Rolling Cabinet
Gauge
16 ga.
Product Type
Portable Workstation,41",Black

Description

Portable Workstation,41 In.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.