This item is Discontinued.

Extreme Tools PWS Rolling Cabinet, 11 Drawer, Black, Steel, 41-1/2" W x 23-5/8" D x 23-1/4" H PWS4124RCTXBK

PWS Rolling Cabinet, 11 Drawer, Black, Steel, 41-1/2" W x 23-5/8" D x 23-1/4" H (Discontinued)

  • Mfr # PWS4124RCTXBK
  • Zoro # G7154211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWS4124RCTXBK
Zoro #
G7154211
UPC #
817895010577
Country of Origin
China

Dimensions

Width
41-1/2"
Depth
23-5/8"
Height
23-1/4"

Details

Item
Rolling Cabinet
Number of Drawers
11
Color
Black
Material
Steel
Features
Cabinet is a full 24" Deep (4) 5" x 2" Casters Includes: (2) Swivel-Brake Casters, (2) Rigid Casters Full-Width Polished Aluminum Drawer Handles Raise & Release Drawer Handles Automatically Latch Shut Prevents Drawers from Opening Unwantedly Roller Bearing Glides On All Drawers (6) Single Glide Drawers Rated 100 lbs. per Drawer (5) Double Glide Drawers Rated 200 lbs. per Drawer Premium Skid-Proof Drawer Liners Included Tubular Theft Proof Lock System with Keys Weather Resistant Textured Finish Shipping Weight: 300 lbs.
System of Measurement
Inch
Locking System
Tubular Lock And Keys
Series
PWS
Configuration
(1) 24-7/8" W x 12" D x 2-3/4" H; (1) 37-3/8" W x 14" D x 3-1/2" H
Drawer Slides
Ball Bearing
Tool Storage Type Included
Rolling Cabinet
Finish
Chrome plated
Load Rating
100, 200 lb.
Storage Capacity
10,557 cu. in.

Description

Roller Cabinet,41 In.,11 Drawer,24 In. Deep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.