Zoro Homepage
This item is Discontinued.
Extreme Tools EX Rolling Cabinet, 17 Drawer, Black, Aluminum, Stainless Steel, Steel, 72" W x 44-3/4" D x 30" H EX7217RCBK

EX Rolling Cabinet, 17 Drawer, Black, Aluminum, Stainless Steel, Steel, 72" W x 44-3/4" D x 30" H (Discontinued)

  • Mfr # EX7217RCBK
  • Zoro # G7125706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX7217RCBK
Zoro #
G7125706
UPC #
892562002710
Country of Origin
China

Dimensions

Width
72"
Depth
44-3/4"
Height
30"

Details

Item
Rolling Cabinet
Number of Drawers
17
Color
Black
Material
Aluminum, Stainless Steel, Steel
Features
(6) 6" x 2" Casters (4 Locking Swivel and 2 Rigid) Handle Included Fits Either End Theft Proof Lock System Full Extension Drawers Use Extra Heavy Duty Ball Bearing Glides 300 - 600* lbs. Load Rating per Drawer (*Rating for Double Drawer Glides) Full-Width Extruded Aluminum Polished Drawer Pulls Locking Security Drawer Keeps Valuables Safe While Tool Box Is Open Stainless Steel Top Included Eva High Density Drawer Liners Included Shipping Weight: 1,310 lbs.
Finish
Chrome Plated/Gloss Powder Coated/Polished
Number of Handles
1
Series
EX
Drawer Slides
Extra Heavy Duty Ball Bearing
Handle Design
Tubular
Load Rating
300-600 lb.
Storage Capacity
43,256 cu. in.
Locking System
Tubular Lock And Keys
Tool Storage Type Included
Rolling Cabinet
Gauge
11
Configuration
(1) 13-1/4" W x 28-1/8" D x 10-1/2" H; (1) 13-1/4" W x 28-1/8" D x 10-1/2" H; (2) 13-1/4" W x 28-1/8" D x 2" H; (3) 13-1/4" W x 28-1/8" D x 2" H; (2) 13-1/4" W x 28-1/8" D x 4-3/4" H; (1) 13-1/4" W x 28-1/8" D x 4-3/4" H; (1) 32-3/4" W x 28-1/8" D x 2" H; (1) 32-3/4" W x 28-1/8" D x 2" H; (1) 32-3/4" W x 28-1/8" D x 4-3/4" H; (2) 32-3/4" W x 28-1/8" D x 4-3/4" H; (1) 50" W x 28-1/8" D x 2" H; (1) 50" W x 28-1/8" D x 4-3/4" H
System of Measurement
Inch

Description

Roller Cabinet,72 In.,17 Drawer,3 Bank,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.