Pit Box, 70", 7 Drawer, 2 Compartment, Black, 7 Drawer, Black, 304 Stainless Steel and Steel, 31" D x (Discontinued)
- Mfr # TXPIT7009BK
- Zoro # G7187559
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TXPIT7009BK
Zoro #
G7187559
UPC #
817895010430
Country of Origin
China
Dimensions
Width
87-1/2"
Depth
31"
Height
47-1/2"
Details
Item
Pit Box,70",7 Drawer,2 Compartment,Black
Number of Drawers
7
Color
Black
Material
304 Stainless Steel and Steel
Includes
Eva Foam Drawer Liners
Features
Self Latching Drawer Handles, Ball Bearing Drawer Slides, Heavy Duty Pneumatic Tires, Brake Control in Handle, Tubular Lock and Key, Side Compartments
Finish
Powder Coated
Tool Storage Type Included
Rolling Cabinet
Description
Pit Box,70 In.,7 Drawer,2 Compartment,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.