
Extreme Tools EX3304TCGNBK 33"W x 22-7/8"D 4 Drawer Green Deluxe Tool Cart W/Bumpers Black Pulls (Discontinued)
- Mfr # EX3304TCGNBK
- Zoro # G405308821
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX3304TCGNBK
Zoro #
G405308821
UPC #
817895013776
Country of Origin
China
Description
Extreme tools ex3304tcgnbk 33"w x 22-7/8"d 4 drawer green deluxe tool cart w/bumpers black pulls extreme toolsex professional series 33" 4 drawer deluxe tool cart (patent-pending) can be used as a stand-alone tool cart, or it can be combined with the extreme portable workstation . The most unique feature of this tool cart is the top storage compartment. Open the lid, and you can access all your tools in the top drawer as well as tool hangers/holders on the sides of the cart. The closed lid securely holds a pvc coated mdf top creating a durable work surface and still allows access to the top drawer. It is the most versatile design you will find. quick release self-latching anodized aluminum drawer pulls keep drawers closed until you are ready to open them. heavy-duty ball bearing slides on the drawers are load-rated 100 lbs. Per drawer. The cart's corners are covered in tough, impact-resistant non-marking bumpers. four 6" x 2" proprietary mag wheel lockable swivel casters allow you to easily move the tool cart in your workspace. As an added bonus, we have included our power tool rack accessory which hangs off the side of the tool cart and keeps your power tools within easy reach. features: dimensions: 33"w x 22.875"d x 44.25"h easy access to tools by opening the top drawer or opening the lid (patent-pending) top drawerstorage remains accessible if lid is closed quick release self-latching, powder-coated steel drawer pulls pvc coated mdf work surface protects the top of the lid 2 heavy-duty gas struts hold up the lid 4 big drawers plus bottom shelf storage ball bearing slides on drawers load rated 100 lbs. Per drawer full-width, solid-extruded anodized aluminum drawer pulls pry bar/ tool holders and hangers on both sides of cart tough, impact-resistant non-marking bumpers protect the cart's corners and legs sturdy, heavy-duty steel const
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.