Zoro Homepage

Roller Cabinet, 12 Drawer, Black/Red, 55 in W x 25 in D

  • Mfr # RX552512RCBKRD-X

  • Zoro # G305736540


product price: $3,160.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Number of Drawers
12
Width
55 in
Depth
25 in
Handle Color
Red
Cabinet Handle Style
Pulls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX552512RCBKRD-X
Zoro #
G305736540
UPC #
817895017316
Country of Origin
China

Dimensions

Width
55 in
Depth
25 in

Details

Item
Roller Cabinet
Number of Drawers
12
Color
Black/Red
Handle Color
Red
Cabinet Handle Style
Pulls
Tool Storage Type Included
Roller Cabinet

Description

Extreme Tools RX Series RX552512RC-X 55” 12-Drawer Roller Cabinet with 150 lbs. slides provides even more storage capacity than the standard series. This professional quality tool box features 3 extra long drawers with internal support to provide strength and prevent warping or twisting. Patented self-latching, Quick Release drawer pulls attach across the drawer front - not just at the ends - providing a sturdier, more secure handle and keep drawers closed. Each drawer uses full-extension ball bearing slides that let you load 150-300* lbs per drawer (*drawers with double slides.) Our exclusive Mag Wheel casters (load rated 900 lbs. each) and 14-gauge steel frame support a full-loaded box. This large roller cabinet gives you loads of space at an affordable price with the assurance of Extreme Tools quality.
Features:
• Overall Dimensions: 55”W x 25”D x 47”H
• 3 Extra long drawers with added support bar to fit large tools
• Full-width, polished color-anodized aluminum drawer pulls
• Patented Quick Release self-latching drawer pulls keep drawers securely closed
• 25” Cabinet depth
• Full-extension ball bearing slides on drawers allow drawers to open and close smoothly
• Ball bearing slides load rated 150 lbs per set of slides drawer
• Deep drawers with 2 sets of slides hold up to 300 lbs.
• Heavy duty 14 gauge steel frame construction
• AkzoNobel high gloss powder coat finish
• Tubular, coded security lock and keys
• Tubular stainless steel side handle on roller cabinet included
• Six 6”x 2” Mag Wheel Casters (4 locking swivel and 2 rigid)
• Casters load rated 900 lbs. each
• PVC drawer liners included
• Total Capacity: 28,697 cu in
• Net Weight: 424 lbs
• Shipping Weight: 562 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.