Zoro Homepage

Roller Cabinet, 12 Drawer, Green, 55 in W x 25 in D

  • Mfr # RX552512RCGNBK-X

  • Zoro # G205736596


product price: $3,160.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Number of Drawers
12
Width
55 in
Depth
25 in
Cabinet Handle Style
Pulls
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX552512RCGNBK-X
Zoro #
G205736596
UPC #
817895017330
Country of Origin
China

Dimensions

Width
55 in
Depth
25 in

Details

Item
Roller Cabinet
Number of Drawers
12
Color
Green
Cabinet Handle Style
Pulls
Handle Color
Black
Tool Storage Type Included
Roller Cabinet

Description

Extreme Tools RX Series RX552512RC-X 55” 12-Drawer Roller Cabinet with 150 lbs. slides provides even more storage capacity than the standard series. This professional quality tool box features 3 extra long drawers with internal support to provide strength and prevent warping or twisting. Patented self-latching, Quick Release drawer pulls attach across the drawer front - not just at the ends - providing a sturdier, more secure handle and keep drawers closed. Each drawer uses full-extension ball bearing slides that let you load 150-300* lbs per drawer (*drawers with double slides.) Our exclusive Mag Wheel casters (load rated 900 lbs. each) and 14-gauge steel frame support a full-loaded box. This large roller cabinet gives you loads of space at an affordable price with the assurance of Extreme Tools quality.
Features and Benefits:
• Overall Dimensions: 55”W x 25”D x 47”H
• 3 Extra long drawers with added support bar to fit large tools
• Full-width, polished color-anodized aluminum drawer pulls
• Patented Quick Release self-latching drawer pulls keep drawers securely closed
• 25” Cabinet depth
• Full-extension ball bearing slides on drawers allow drawers to open and close smoothly
• Ball bearing slides load rated 150 lbs per set of slides drawer
• Deep drawers with 2 sets of slides hold up to 300 lbs.
• Heavy duty 14 gauge steel frame construction
• AkzoNobel high gloss powder coat finish
• Tubular, coded security lock and keys
• Tubular stainless steel side handle on roller cabinet included
• Six 6”x 2” Mag Wheel Casters (4 locking swivel and 2 rigid)
• Casters load rated 900 lbs. each
• PVC drawer liners included
• Total Capacity: 28,697 cu in
• Net Weight: 424 lbs
• Shipping Weight: 562 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.